Zoro Homepage

Ladder Accessory

  • Mfr # PJ-24P

  • Zoro # G911974275


product price: $662.00
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Overall Height
24.25 ft
Overall Width
3.4 in
Material
Aluminum
Color
Silver
Overall Depth
3.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ-24P
Zoro #
G911974275
UPC #
051751070712
Country of Origin
Mexico

Dimensions

Overall Height
24.25 ft
Overall Width
3.4 in
Overall Depth
3.01 in
Working Height - Maximum
50 ft

Details

Item
Pump Jack Pole
Material
Aluminum
Color
Silver
Series
PJ
Standards
ANSI A10.8-2001, OSHA Compliant
Compatible Brand
Werner
Product Type
Pole

Description

Ladder Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.