Zoro Homepage

Ladder Accessory

  • Mfr # PJ-ERN

  • Zoro # G711974222


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 ft
Overall Width
8.75 in
Material
Aluminum
Color
Silver
Standards
ANSI A10.8-2001, OSHA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ-ERN
Zoro #
G711974222
UPC #
051751070958
Country of Origin
United States

Dimensions

Overall Height
4 ft
Overall Width
8.75 in
Overall Depth
4.75 in
Compatible Stage Width - Maximum
14 in

Details

Item
Pump Jack Rail Kit
Material
Aluminum
Color
Silver
Standards
ANSI A10.8-2001, OSHA Compliant
Series
PJ
Compatible Brand
Werner
Product Type
End Rail

Description

Ladder Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.