
Ladder Accessory
Mfr # PJ-PC
Zoro # G511974293
product price: $125.00
/ea
Free Shipping & Returns
Key Features
Overall Height
6 ft
Overall Width
3.68 in
Material
Aluminum
Color
Silver
Series
PJ
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PJ-PC
Zoro #
G511974293
UPC #
051751070729
Country of Origin
Mexico
Dimensions
Overall Height
6 ft
Overall Width
3.68 in
Overall Depth
3 in
Working Height - Maximum
50 ft
Details
Item
Pump Jack Pole Connector
Material
Aluminum
Color
Silver
Series
PJ
Standards
ANSI A10.8-2001, OSHA Compliant
Compatible Brand
Werner
Product Type
Pole Connector
Description
Ladder Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.