Ladder Accessory

  • Mfr # PK100
  • Zoro # G714702600
product price: 
$
283.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.8 in
Includes
(2) Levelers, Instructions, Mounting Hardware, Template
Overall Length
35.6 in
Material
Aluminum
Adjustment Increments
8.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PK100
Zoro #
G714702600
UPC #
051751150544
Country of Origin
China

Dimensions

Overall Width
2.8 in
Overall Length
35.6 in
Overall Height - Maximum
3.2 in
Wire Rope Length
35.6 in
Length
35.6 in

Details

Includes
(2) Levelers, Instructions, Mounting Hardware, Template
Item
Ladder Leveler
Material
Aluminum
Adjustment Increments
8.5 in
Compatible with Series
7100-2, D1200-2, D1300-2, D500-2, D5900-2, D6000-2, D6200-2, D7100-2, T6200-2GS
Compatible Ladder Type
Extension Ladders
Load Capacity - Maximum
375 lb
Product Type
Ladder Leveler
Color
Black, Silver, Yellow
Compatible ANSI Duty Rating
Type IAA, Type II
Compatible with Manufacturer Model Number
7100-2, D1200-2, D1300-2, D500-2, D5900-2, D6000-2, D6200-2, D7100-2, T6200-2GS
For Use with Mfr Model Number
7100-2, D1200-2, D1300-2, D500-2, D5900-2, D6000-2, D6200-2, D7100-2, T6200-2GS
Compatible Manufacturer Part Number
7100-2, D1200-2, D1300-2, D500-2, D5900-2, D6000-2, D6200-2, D7100-2, T6200-2GS
Compatible with Mfr. Model No.
7100-2, D1200-2, D1300-2, D500-2, D5900-2, D6000-2, D6200-2, D7100-2, T6200-2GS
Compatible Manufacturer Model Number
7100-2, D1200-2, D1300-2, D500-2, D5900-2, D6000-2, D6200-2, D7100-2, T6200-2GS
For Use With Mfr. Model Number
7100-2, D1200-2, D1300-2, D500-2, D5900-2, D6000-2, D6200-2, D7100-2, T6200-2GS
Compatible with Manufacturer Model No.
7100-2, D1200-2, D1300-2, D500-2, D5900-2, D6000-2, D6200-2, D7100-2, T6200-2GS
Compatible Pump Manufacturer Part Number
7100-2, D1200-2, D1300-2, D500-2, D5900-2, D6000-2, D6200-2, D7100-2, T6200-2GS
Compatible Mfr. Model Number
7100-2, D1200-2, D1300-2, D500-2, D5900-2, D6000-2, D6200-2, D7100-2, T6200-2GS
For Manufacturer Part Number
7100-2, D1200-2, D1300-2, D500-2, D5900-2, D6000-2, D6200-2, D7100-2, T6200-2GS
Compatible with Mfr. Model Number
7100-2, D1200-2, D1300-2, D500-2, D5900-2, D6000-2, D6200-2, D7100-2, T6200-2GS
Shell Material
Aluminum
Compatible Series
7100-2, D1200-2, D1300-2, D500-2, D5900-2, D6000-2, D6200-2, D7100-2, T6200-2GS
Wire Color
Black, Silver, Yellow

Description

Ladder Accessory

Ratings & reviews