Zoro Homepage

Ladder Accessory

  • Mfr # SPJ-100

  • Zoro # G511974231


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6.12 in
Overall Width
19.2 in
Includes
Boot Strap, Crank Handle, Foot Lever, Safety Brake
Material
Steel
Standards
ANSI A10.8-2001, OSHA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPJ-100
Zoro #
G511974231
UPC #
051751073454
Country of Origin
China

Dimensions

Overall Height
6.12 in
Overall Width
19.2 in
Overall Depth
25.6 in
Compatible Stage Width - Maximum
24 in

Details

Includes
Boot Strap, Crank Handle, Foot Lever, Safety Brake
Item
Scaffold Pump Jacks
Material
Steel
Standards
ANSI A10.8-2001, OSHA Compliant
Color
Blue
Series
SPJ
Product Type
Pump Jack
Load Capacity - Maximum
250 lb

Description

Ladder Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.