Zoro Homepage

Ladder Accessory

  • Mfr # SPJ-PA-4

  • Zoro # G911974237


product price: $45.00
/ea
Sold in multiples of 4 for $180.00

Key Features

Overall Height
8.16 in
Overall Width
8.16 in
Material
Steel
Series
SPJ
Standards
ANSI A10.8-2001, OSHA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPJ-PA-4
Zoro #
G911974237
UPC #
051751073508
Country of Origin
China

Dimensions

Overall Height
8.16 in
Overall Width
8.16 in
Overall Depth
11.7 in

Details

Item
Pump Jack Pole Anchor
Material
Steel
Series
SPJ
Standards
ANSI A10.8-2001, OSHA Compliant
Color
Blue
Compatible Brand
Werner
Product Type
Pole Anchor

Description

Ladder Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.