Zoro Homepage

Ladder Accessory

  • Mfr # SPJ-SBF

  • Zoro # G511974248


product price: $51.00
/ea

Key Features

Overall Height
1.56 in
Overall Width
6.72 in
Material
Steel
Color
Blue
Overall Depth
48.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPJ-SBF
Zoro #
G511974248
UPC #
051751073515
Country of Origin
China

Dimensions

Overall Height
1.56 in
Overall Width
6.72 in
Overall Depth
48.2 in

Details

Item
Pump Jack Scaffold Brace
Material
Steel
Color
Blue
Series
SPJ
Standards
ANSI A10.8-2001, OSHA Compliant
Brace Adjustability
Foldable
Compatible Brand
Werner
Product Type
Brace

Description

Ladder Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.