Zoro Homepage

Ladder

  • Mfr # AP-25

  • Zoro # G012845696


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Step Width
15.6 in
Material
Aluminum
Number of Legs
2
Climbing Angle
90 Degrees
Step Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-25
Zoro #
G012845696
UPC #
051751129021
Country of Origin
China

Dimensions

Step Width
15.6 in
Step Depth
12 in
Platform Width
12 in
Platform Depth
45 in
Overall Height - Maximum
1.7 ft
Ground Clearance Height
20 in
Height Adjustability
Fixed Height
Base Width
15.6 in
Platform Height - Maximum
1.7 ft
Base Length
15.6 in

Details

Item
Work Platform
Material
Aluminum
Number of Legs
2
Climbing Angle
90 Degrees
Number of Steps
1
Series
AP
Color
Blue, Silver
Load Capacity - Maximum
300 lb
Assembly
Assembled
Use Location
Indoor, Outdoor
Includes Handrails
Handrails Not Included
Number of Access Sides
4
Exit Direction
Rear
Locking Mechanism
Self-Locking Legs
Number of Handrails
0
Tread Type
Antislip
Weight
15 lb
Folding
Foldable
Mobility
Stationary

Description

Ladder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.