Ladder Jack Clamping System, PK2
Mfr # AC10-20-02
Zoro # G0524797
product price: $186.99
/pk 2, $93.50/ea
Free Shipping & Returns
Key Features
Overall Width
13 in
Overall Length
30 in
Overall Height
5.6 in
Material
Aluminum
Includes
Ladder Jack Clamping System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC10-20-02
Zoro #
G0524797
UPC #
051751039146
Country of Origin
China
Dimensions
Overall Width
13 in
Overall Length
30 in
Overall Height
5.6 in
Compatible Stage Width - Maximum
20 in
Details
Item
Ladder Jack Clamping System
Material
Aluminum
Includes
Ladder Jack Clamping System
Color
Silver
Load Capacity
300 lb
Standards
ANSI, OSHA Compliant
Product Type
Ladder Jack
Compatible with Series
AC10
Compatible Ladder Type
Extension Ladders
Load Capacity - Maximum
375 lb
Compatible ANSI Duty Rating
Type IA, Type IAA
Description
Ladder Jack Clamping System, Aluminum, Package Quantity 2, For Use With Type I and heavier Extension Ladders, Includes Spring Loaded Clamps For Locking Down Stage Plank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.