Zoro Homepage

Lock Flipper Kit

  • Mfr # 29-1

  • Zoro # G5188671


product price: $9.99
/ea

Key Features

Includes
Instructions
Overall Length
3 in
Material
Plastic
For Use With Mfr. Model Number
560-3, 7116-2, 7120-2, 7124-2, 7128-2, 7132-2, D1216-2, D1220-2, D1224-2, D1228-2, D1316-2, D1320-2, D1324-2, D1328-2, D1332-2, D1336-2, D1340-2, D1516-2, D1520-2, D1524-2, D1528-2, D1532-2, D1536-2, D1540-2, D1816-2EQ, D1820-2EQ, D1824-2EQ, D1828-2EQ, D520-2, D524-2, D528-2, D532-2, D540-2, D548-2, D6016-2, D6020-2, D6024-2, D6028-2, D6216-2, D6220-2, D6224-2, D6228-2, D6232-2, D6236-2, D6240-2, D7116-2, D7120-2, D7124-2, D7128-2, D7132-2, D7136-2, D7140-2, D8220-2EQ, D8224-2EQ, D8228-2EQ
Fits Brand
Werner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29-1
Zoro #
G5188671
UPC #
051751022889
Country of Origin
United States

Dimensions

Overall Length
3 in

Details

Includes
Instructions
Item
Lock Flipper Kit
Material
Plastic
For Use With Mfr. Model Number
560-3, 7116-2, 7120-2, 7124-2, 7128-2, 7132-2, D1216-2, D1220-2, D1224-2, D1228-2, D1316-2, D1320-2, D1324-2, D1328-2, D1332-2, D1336-2, D1340-2, D1516-2, D1520-2, D1524-2, D1528-2, D1532-2, D1536-2, D1540-2, D1816-2EQ, D1820-2EQ, D1824-2EQ, D1828-2EQ, D520-2, D524-2, D528-2, D532-2, D540-2, D548-2, D6016-2, D6020-2, D6024-2, D6028-2, D6216-2, D6220-2, D6224-2, D6228-2, D6232-2, D6236-2, D6240-2, D7116-2, D7120-2, D7124-2, D7128-2, D7132-2, D7136-2, D7140-2, D8220-2EQ, D8224-2EQ, D8228-2EQ
Fits Brand
Werner
Color
Black
Product Type
Rung Lock
Compatible Ladder Type
Extension Ladders
Compatible with Manufacturer Model Number
560-3, 7116-2, 7120-2, 7124-2, 7128-2, 7132-2, D1216-2, D1220-2, D1224-2, D1228-2, D1316-2, D1320-2, D1324-2, D1328-2, D1332-2, D1336-2, D1340-2, D1516-2, D1520-2, D1524-2, D1528-2, D1532-2, D1536-2, D1540-2, D1816-2EQ, D1820-2EQ, D1824-2EQ, D1828-2EQ, D520-2, D524-2, D528-2, D532-2, D540-2, D548-2, D6016-2, D6020-2, D6024-2, D6028-2, D6216-2, D6220-2, D6224-2, D6228-2, D6232-2, D6236-2, D6240-2, D7116-2, D7120-2, D7124-2, D7128-2, D7132-2, D7136-2, D7140-2, D8220-2EQ, D8224-2EQ, D8228-2EQ
Compatible Manufacturer Model Number
560-3, 7116-2, 7120-2, 7124-2, 7128-2, 7132-2, D1216-2, D1220-2, D1224-2, D1228-2, D1316-2, D1320-2, D1324-2, D1328-2, D1332-2, D1336-2, D1340-2, D1516-2, D1520-2, D1524-2, D1528-2, D1532-2, D1536-2, D1540-2, D1816-2EQ, D1820-2EQ, D1824-2EQ, D1828-2EQ, D520-2, D524-2, D528-2, D532-2, D540-2, D548-2, D6016-2, D6020-2, D6024-2, D6028-2, D6216-2, D6220-2, D6224-2, D6228-2, D6232-2, D6236-2, D6240-2, D7116-2, D7120-2, D7124-2, D7128-2, D7132-2, D7136-2, D7140-2, D8220-2EQ, D8224-2EQ, D8228-2EQ
Compatible Manufacturer Part Number
560-3, 7116-2, 7120-2, 7124-2, 7128-2, 7132-2, D1216-2, D1220-2, D1224-2, D1228-2, D1316-2, D1320-2, D1324-2, D1328-2, D1332-2, D1336-2, D1340-2, D1516-2, D1520-2, D1524-2, D1528-2, D1532-2, D1536-2, D1540-2, D1816-2EQ, D1820-2EQ, D1824-2EQ, D1828-2EQ, D520-2, D524-2, D528-2, D532-2, D540-2, D548-2, D6016-2, D6020-2, D6024-2, D6028-2, D6216-2, D6220-2, D6224-2, D6228-2, D6232-2, D6236-2, D6240-2, D7116-2, D7120-2, D7124-2, D7128-2, D7132-2, D7136-2, D7140-2, D8220-2EQ, D8224-2EQ, D8228-2EQ
Compatible with Manufacturer Model No.
560-3, 7116-2, 7120-2, 7124-2, 7128-2, 7132-2, D1216-2, D1220-2, D1224-2, D1228-2, D1316-2, D1320-2, D1324-2, D1328-2, D1332-2, D1336-2, D1340-2, D1516-2, D1520-2, D1524-2, D1528-2, D1532-2, D1536-2, D1540-2, D1816-2EQ, D1820-2EQ, D1824-2EQ, D1828-2EQ, D520-2, D524-2, D528-2, D532-2, D540-2, D548-2, D6016-2, D6020-2, D6024-2, D6028-2, D6216-2, D6220-2, D6224-2, D6228-2, D6232-2, D6236-2, D6240-2, D7116-2, D7120-2, D7124-2, D7128-2, D7132-2, D7136-2, D7140-2, D8220-2EQ, D8224-2EQ, D8228-2EQ
Compatible with Mfr. Model No.
560-3, 7116-2, 7120-2, 7124-2, 7128-2, 7132-2, D1216-2, D1220-2, D1224-2, D1228-2, D1316-2, D1320-2, D1324-2, D1328-2, D1332-2, D1336-2, D1340-2, D1516-2, D1520-2, D1524-2, D1528-2, D1532-2, D1536-2, D1540-2, D1816-2EQ, D1820-2EQ, D1824-2EQ, D1828-2EQ, D520-2, D524-2, D528-2, D532-2, D540-2, D548-2, D6016-2, D6020-2, D6024-2, D6028-2, D6216-2, D6220-2, D6224-2, D6228-2, D6232-2, D6236-2, D6240-2, D7116-2, D7120-2, D7124-2, D7128-2, D7132-2, D7136-2, D7140-2, D8220-2EQ, D8224-2EQ, D8228-2EQ
For Use with Mfr Model Number
560-3, 7116-2, 7120-2, 7124-2, 7128-2, 7132-2, D1216-2, D1220-2, D1224-2, D1228-2, D1316-2, D1320-2, D1324-2, D1328-2, D1332-2, D1336-2, D1340-2, D1516-2, D1520-2, D1524-2, D1528-2, D1532-2, D1536-2, D1540-2, D1816-2EQ, D1820-2EQ, D1824-2EQ, D1828-2EQ, D520-2, D524-2, D528-2, D532-2, D540-2, D548-2, D6016-2, D6020-2, D6024-2, D6028-2, D6216-2, D6220-2, D6224-2, D6228-2, D6232-2, D6236-2, D6240-2, D7116-2, D7120-2, D7124-2, D7128-2, D7132-2, D7136-2, D7140-2, D8220-2EQ, D8224-2EQ, D8228-2EQ
Compatible Pump Manufacturer Part Number
560-3, 7116-2, 7120-2, 7124-2, 7128-2, 7132-2, D1216-2, D1220-2, D1224-2, D1228-2, D1316-2, D1320-2, D1324-2, D1328-2, D1332-2, D1336-2, D1340-2, D1516-2, D1520-2, D1524-2, D1528-2, D1532-2, D1536-2, D1540-2, D1816-2EQ, D1820-2EQ, D1824-2EQ, D1828-2EQ, D520-2, D524-2, D528-2, D532-2, D540-2, D548-2, D6016-2, D6020-2, D6024-2, D6028-2, D6216-2, D6220-2, D6224-2, D6228-2, D6232-2, D6236-2, D6240-2, D7116-2, D7120-2, D7124-2, D7128-2, D7132-2, D7136-2, D7140-2, D8220-2EQ, D8224-2EQ, D8228-2EQ
Compatible Mfr. Model Number
560-3, 7116-2, 7120-2, 7124-2, 7128-2, 7132-2, D1216-2, D1220-2, D1224-2, D1228-2, D1316-2, D1320-2, D1324-2, D1328-2, D1332-2, D1336-2, D1340-2, D1516-2, D1520-2, D1524-2, D1528-2, D1532-2, D1536-2, D1540-2, D1816-2EQ, D1820-2EQ, D1824-2EQ, D1828-2EQ, D520-2, D524-2, D528-2, D532-2, D540-2, D548-2, D6016-2, D6020-2, D6024-2, D6028-2, D6216-2, D6220-2, D6224-2, D6228-2, D6232-2, D6236-2, D6240-2, D7116-2, D7120-2, D7124-2, D7128-2, D7132-2, D7136-2, D7140-2, D8220-2EQ, D8224-2EQ, D8228-2EQ

Description

Lock Flipper Kit, For Use With Grainger Item Number 41D258,41D259,41D260,41D261,41D262,41D272,41D273,41D274,41D275,3W620,3W184,3W139,3W140,3W185,41D271,4XP10,4XN97,4XN98,4XN99,4XP01,4XP02,41D257,3W621,41D268,41D269,41D270,4XN68,4GNK9,41D329,4GNL1,41D330,41D322,41D323,41D324,41D325,41D326,41D327,41D328,4XN89,4XN90,4XN91,4XN92,4XN93,4XN94,4XN95,1FCF6,1FCF7,1FCF8,1FCF9,41D317,41D318,41D319,41D320,41D321,4XN96, Fits Brand Werner, Includes Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.