Locks
Mfr # 28-6
Zoro # G5188696
product price: $59.99
/eaKey Features
Includes
Instructions
Material
Aluminum
Fits Brand
Werner
For Use With Mfr. Model Number
D516-2, D520-2, D524-2, D528-2, D532-2, D536-2, D540-2, D544-2, D548-2, D7116-2, D7120-2, D7120-2LV, D7124-2, D7124-2LV, D7128-2, D7128-2LV, D7132-2, D7132-2LV, D7508-2, D7516-2, D7520-2, D7524-2, D7528-2, D7532-2
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28-6
Zoro #
G5188696
UPC #
051751024814
Country of Origin
United States
Details
Includes
Instructions
Item
Locks
Material
Aluminum
Fits Brand
Werner
For Use With Mfr. Model Number
D516-2, D520-2, D524-2, D528-2, D532-2, D536-2, D540-2, D544-2, D548-2, D7116-2, D7120-2, D7120-2LV, D7124-2, D7124-2LV, D7128-2, D7128-2LV, D7132-2, D7132-2LV, D7508-2, D7516-2, D7520-2, D7524-2, D7528-2, D7532-2
Color
Silver
Product Type
Rung Lock
Compatible with Manufacturer Model Number
D516-2, D520-2, D524-2, D528-2, D532-2, D536-2, D540-2, D544-2, D548-2, D7116-2, D7120-2, D7120-2LV, D7124-2, D7124-2LV, D7128-2, D7128-2LV, D7132-2, D7132-2LV, D7508-2, D7516-2, D7520-2, D7524-2, D7528-2, D7532-2
Compatible Ladder Type
Extension Ladders
Compatible Manufacturer Model Number
D516-2, D520-2, D524-2, D528-2, D532-2, D536-2, D540-2, D544-2, D548-2, D7116-2, D7120-2, D7120-2LV, D7124-2, D7124-2LV, D7128-2, D7128-2LV, D7132-2, D7132-2LV, D7508-2, D7516-2, D7520-2, D7524-2, D7528-2, D7532-2
Compatible Manufacturer Part Number
D516-2, D520-2, D524-2, D528-2, D532-2, D536-2, D540-2, D544-2, D548-2, D7116-2, D7120-2, D7120-2LV, D7124-2, D7124-2LV, D7128-2, D7128-2LV, D7132-2, D7132-2LV, D7508-2, D7516-2, D7520-2, D7524-2, D7528-2, D7532-2
Compatible with Manufacturer Model No.
D516-2, D520-2, D524-2, D528-2, D532-2, D536-2, D540-2, D544-2, D548-2, D7116-2, D7120-2, D7120-2LV, D7124-2, D7124-2LV, D7128-2, D7128-2LV, D7132-2, D7132-2LV, D7508-2, D7516-2, D7520-2, D7524-2, D7528-2, D7532-2
Compatible with Mfr. Model No.
D516-2, D520-2, D524-2, D528-2, D532-2, D536-2, D540-2, D544-2, D548-2, D7116-2, D7120-2, D7120-2LV, D7124-2, D7124-2LV, D7128-2, D7128-2LV, D7132-2, D7132-2LV, D7508-2, D7516-2, D7520-2, D7524-2, D7528-2, D7532-2
For Use with Mfr Model Number
D516-2, D520-2, D524-2, D528-2, D532-2, D536-2, D540-2, D544-2, D548-2, D7116-2, D7120-2, D7120-2LV, D7124-2, D7124-2LV, D7128-2, D7128-2LV, D7132-2, D7132-2LV, D7508-2, D7516-2, D7520-2, D7524-2, D7528-2, D7532-2
Compatible Pump Manufacturer Part Number
D516-2, D520-2, D524-2, D528-2, D532-2, D536-2, D540-2, D544-2, D548-2, D7116-2, D7120-2, D7120-2LV, D7124-2, D7124-2LV, D7128-2, D7128-2LV, D7132-2, D7132-2LV, D7508-2, D7516-2, D7520-2, D7524-2, D7528-2, D7532-2
Compatible Mfr. Model Number
D516-2, D520-2, D524-2, D528-2, D532-2, D536-2, D540-2, D544-2, D548-2, D7116-2, D7120-2, D7120-2LV, D7124-2, D7124-2LV, D7128-2, D7128-2LV, D7132-2, D7132-2LV, D7508-2, D7516-2, D7520-2, D7524-2, D7528-2, D7532-2
Description
Locks, For Use With Grainger Item Number 4XN97,4XN98,4XN99,4XP01,4XP02,41D317,41D318,41D319,41D320,41D321,4XN96, For Use With Mfr. Model Number D7116-2,D7120-2,D7124-2,D7128-2,D7132-2,D520-2,D524-2,D528-2,D532-2,D540-2,D548-2, Fits Brand Werner, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.