Zoro Homepage

Multipurpose Ladder, 11 ft, Fiberglass, 300 lb Load Capacity

  • Mfr # FMT-13

  • Zoro # G2146306


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Ladder Configurations
90 Degrees Ladder, Extension Ladder, Scaffold Ladder, Staircase Ladder, Stepladder
Extended Ladder Height
11 ft
Stepladder Height
3 to 5 ft
Scaffold Height
2 ft
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMT-13
Zoro #
G2146306
UPC #
051751133431
Country of Origin
China

Dimensions

Extended Ladder Height
11 ft
Stepladder Height
3 to 5 ft
Scaffold Height
2 ft
Closed Depth
8.5 in
Bottom Width
28 5/8 in
Closed Height
3 ft 9 1/2 in
Ladder Height
3 to 5 ft
Leaning Ladder Height - Maximum
13 ft
Reach Height - Maximum
14 ft
Overall Depth
28.8 in
Scaffold Height - Minimum
2.1 ft
Extension Ladder Standing Height - Maximum
7.7 ft
Overall Height
13 ft
Scaffold Ladder Standing Height - Maximum
1.9 ft
Scaffold Height - Maximum
7.7 ft
Stepladder Height - Minimum
3 ft
Base Width
28.8 in
Extension Ladder Height - Maximum
11 ft
Stepladder Height - Maximum
5 ft

Description

Combination Ladder, Extended Ladder Height 11 ft, ANSI Type IA, Material Fiberglass, Load Capacity 300 lb, Stepladder Height 3 to 5 ft, Scaffold Height 2 ft, Closed Depth 8.5 in, Closed Height 3.8 ft, Bottom Width 28 5/8 in, Rail Type Fiberglass, Series FMT, Standards ANSI A14.2-2017 6.2.4, Ladder Configurations 90 Degrees Ladder, Extension Ladder, Scaffold Ladder, Staircase Ladder, Stepladder, Net Weight 33 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.