Zoro Homepage

Multipurpose Ladder, 15 ft, Aluminum, 300 lb Load Capacity

  • Mfr # MT-17

  • Zoro # G2538514


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Ladder Configurations
Extension Ladder, Scaffold Ladder, Staircase Ladder, Stepladder, 90 Degrees Ladder
Extended Ladder Height
15 ft
Stepladder Height
4 to 7 ft
Scaffold Height
2 ft 11 in
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-17
Zoro #
G2538514
UPC #
051751066913
Country of Origin
China

Dimensions

Extended Ladder Height
15 ft
Stepladder Height
4 to 7 ft
Scaffold Height
2 ft 11 in
Closed Height
4 ft 6 in
Closed Depth
8 in
Bottom Width
24 5/8 in
Ladder Height
4 to 7 ft
Width
8.5"
Extension Ladder Height - Minimum
9 ft
Scaffold Height - Minimum
1.1 ft
Stepladder Height - Minimum
9 ft
Scaffold Height - Maximum
3 ft
Stepladder Height - Maximum
15 ft
Reach Height - Maximum
18 ft
Extension Ladder Standing Height - Maximum
11 ft
Leaning Ladder Height - Maximum
17 ft
Overall Depth
25.2 in
Scaffold Ladder Standing Height - Maximum
3 ft
Base Width
24.6 in
Extension Ladder Height - Maximum
15 ft

Details

Item
Multipurpose Ladder
Ladder Configurations
Extension Ladder, Scaffold Ladder, Staircase Ladder, Stepladder, 90 Degrees Ladder
Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Net Weight
39.5 lb
Includes
Instruction Manual
Series
MT
Rung/Step Spacing
12 in
Standards
ANSI
Rail Type
Aluminum
Color
Silver
ANSI Duty Rating
Type IA
Step Spacing
12 in
Step Type
Step
Tread Type
Smooth
Number of Configurations
5
Load Capacity - Maximum
300 lb
Locking Mechanism
J-Lock
Ladder Material
Aluminum
Folding
Foldable
Shoe Type
Slip-Resistant
Weight
33 lb

Description

Combination Ladder, Extended Ladder Height 15 ft, ANSI Type IA, Material Aluminum, Load Capacity 300 lb, Stepladder Height 4 to 7 ft, Scaffold Height 2 ft 11 in, Closed Depth 8 in, Closed Height 4.5 ft, Bottom Width 24 5/8 in, Rail Type Aluminum, Series MT, Standards ANSI, Includes Instruction Manual, Ladder Configurations Extension Ladder, Scaffold Ladder, Staircase Ladder, Stepladder, 90 Degrees Ladder, Net Weight 39.5 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.