Zoro Homepage

Multipurpose Ladder, 15 ft, Fiberglass, 300 lb Load Capacity

  • Mfr # FMT-17

  • Zoro # G2146279


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Ladder Configurations
90 Degrees Ladder, Extension Ladder, Scaffold Ladder, Staircase Ladder, Stepladder
Extended Ladder Height
15 ft
Stepladder Height
4 to 7 ft
Scaffold Height
3 ft
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMT-17
Zoro #
G2146279
UPC #
051751133448
Country of Origin
China

Dimensions

Extended Ladder Height
15 ft
Stepladder Height
4 to 7 ft
Scaffold Height
3 ft
Closed Depth
8.5 in
Closed Height
4 ft 7 in
Bottom Width
28 5/8 in
Ladder Height
4 to 7 ft
Leaning Ladder Height - Maximum
17 ft
Overall Height
17 ft
Stepladder Height - Maximum
7 ft
Scaffold Height - Minimum
3 ft
Extension Ladder Height - Maximum
15 ft
Scaffold Height - Maximum
8.6 ft
Base Width
28.8 in
Extension Ladder Standing Height - Maximum
11.7 ft
Scaffold Ladder Standing Height - Maximum
2.9 ft
Overall Depth
28.8 in
Stepladder Height - Minimum
4 ft
Reach Height - Maximum
18 ft

Details

Item
Multipurpose Ladder
Ladder Configurations
90 Degrees Ladder, Extension Ladder, Scaffold Ladder, Staircase Ladder, Stepladder
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
40 lb
Standards
ANSI A14.2-2017 6.2.4
Rung/Step Spacing
12 in
Rail Type
Fiberglass
Series
FMT
Color
Orange
Load Capacity - Maximum
300 lb
Conductivity
Non-Conductive
Ladder Material
Fiberglass
Locking Mechanism
J-Lock
Step Type
Step
ANSI Duty Rating
Type IA
Folding
Foldable
Number of Configurations
5
Step Spacing
12 in
Weight
40 lb
Shoe Type
Slip-Resistant

Description

Combination Ladder, Extended Ladder Height 15 ft, ANSI Type IA, Material Fiberglass, Load Capacity 300 lb, Stepladder Height 4 to 7 ft, Scaffold Height 3 ft, Closed Depth 8.5 in, Closed Height 4.6 ft, Bottom Width 28 5/8 in, Rail Type Fiberglass, Series FMT, Standards ANSI A14.2-2017 6.2.4, Ladder Configurations 90 Degrees Ladder, Extension Ladder, Scaffold Ladder, Staircase Ladder, Stepladder, Net Weight 40 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.