Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Ladder, 19 ft, Fiberglass, 300 lb Load Capacity

  • Mfr # FMT-22

  • Zoro # G2146297


product price: $756.99
/ea
Free Shipping & Returns

Key Features

Ladder Configurations
90 Degrees Ladder, Extension Ladder, Scaffold Ladder, Staircase Ladder, Stepladder
Extended Ladder Height
19 ft
Stepladder Height
5 to 9 ft
Scaffold Height
4 ft
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMT-22
Zoro #
G2146297
UPC #
051751133455
Country of Origin
China

Dimensions

Extended Ladder Height
19 ft
Stepladder Height
5 to 9 ft
Scaffold Height
4 ft
Closed Depth
8.5 in
Bottom Width
28 5/8 in
Closed Height
6 ft 7 in
Ladder Height
5 to 9 ft
Base Width
28.8 in
Scaffold Height - Maximum
8.6 ft
Overall Height
22 ft
Scaffold Ladder Standing Height - Maximum
3.8 ft
Stepladder Height - Minimum
5 ft
Reach Height - Maximum
22 ft
Extension Ladder Height - Maximum
19 ft
Scaffold Height - Minimum
3 ft
Extension Ladder Standing Height - Maximum
15 ft
Stepladder Height - Maximum
9 ft
Overall Depth
28.8 in
Leaning Ladder Height - Maximum
21 ft

Details

Item
Multipurpose Ladder
Ladder Configurations
90 Degrees Ladder, Extension Ladder, Scaffold Ladder, Staircase Ladder, Stepladder
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
50 lb
Rung/Step Spacing
12 in
Series
FMT
Rail Type
Fiberglass
Standards
ANSI A14.2-2017 6.2.4
Color
Orange
Weight
50 lb
Step Type
Step
Load Capacity - Maximum
300 lb
Step Spacing
12 in
Shoe Type
Slip-Resistant
Number of Configurations
5
ANSI Duty Rating
Type IA
Ladder Material
Fiberglass
Locking Mechanism
J-Lock
Conductivity
Non-Conductive

Description

Combination Ladder, Extended Ladder Height 19 ft, ANSI Type IA, Material Fiberglass, Load Capacity 300 lb, Stepladder Height 5 to 9 ft, Scaffold Height 4 ft, Closed Depth 8.5 in, Closed Height 6.6 ft, Bottom Width 28 5/8 in, Rail Type Fiberglass, Series FMT, Standards ANSI A14.2-2017 6.2.4, Ladder Configurations 90 Degrees Ladder, Extension Ladder, Scaffold Ladder, Staircase Ladder, Stepladder, Net Weight 50 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.