Multipurpose Ladder, Extension Ladder, Stepladder Configuration, 12 ft, Fiberglass
Mfr # 7807
Zoro # G6091163
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Ladder Configurations
Extension Ladder, Stepladder
Extended Ladder Height
12 ft
Stepladder Height
7 ft
Load Capacity
375 lb
ANSI Type
IAA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7807
Zoro #
G6091163
UPC #
051751013894
Country of Origin
Mexico
Dimensions
Extended Ladder Height
12 ft
Stepladder Height
7 ft
Closed Height
7 ft
Closed Depth
8 in
Bottom Width
24 1/4 in
Ladder Height
7 ft
Extension Ladder Height - Maximum
12 ft
Overall Depth
25.3 in
Base Width
25.3 in
Description
Combination Ladder, Extended Ladder Height 12 ft, ANSI Type IAA, Material Fiberglass, Load Capacity 375 lb, Stepladder Height 7 ft, Closed Depth 8 in, Closed Height 7 ft, Bottom Width 24 1/4 in, Series 7800, Standards ANSI A14.5-2007, OSHA Compliant, Includes Werner Exclusive Alflo Rung Joint for Twist Proof Performance, Ladder Configurations Extension Ladder, Stepladder, Net Weight 37 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.