Zoro Homepage

Multipurpose Ladder

  • Mfr # MT-14IAA

  • Zoro # G611974360


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Ladder Configurations
90 Degrees Ladder, Extension Ladder, Scaffold Ladder, Staircase Ladder, Stepladder
Series
MT
Standards
ANSI
Weight
24 lb
Shoe Type
Slip-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-14IAA
Zoro #
G611974360
UPC #
051751137187
Country of Origin
China

Dimensions

Overall Height
14 ft
Extension Ladder Height - Maximum
11 ft
Scaffold Ladder Standing Height - Maximum
2.1 ft
Extension Ladder Standing Height - Maximum
7.7 ft
Reach Height - Maximum
14 ft
Scaffold Height - Maximum
2 ft
Overall Depth
22.8 in
Scaffold Height - Minimum
1.1 ft
Stepladder Height - Maximum
11 ft
Stepladder Height - Minimum
7 ft
Stepladder Standing Height - Maximum
2.8 ft
Leaning Ladder Height - Maximum
13 ft
Extension Ladder Height - Minimum
7 ft

Details

Item
Combination Ladder
Ladder Configurations
90 Degrees Ladder, Extension Ladder, Scaffold Ladder, Staircase Ladder, Stepladder
Series
MT
Standards
ANSI
Weight
24 lb
Shoe Type
Slip-Resistant
Ladder Material
Aluminum
Locking Mechanism
J-Lock
Number of Configurations
5
ANSI Duty Rating
Type IAA
Load Capacity - Maximum
375 lb
Step Type
Step

Description

Multipurpose Ladder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.