Zoro Homepage

Multipurpose Ladder

  • Mfr # MT-18IAA

  • Zoro # G611974407


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Ladder Configurations
90 Degrees Ladder, Extension Ladder, Scaffold Ladder, Staircase Ladder, Stepladder
Standards
ANSI
Series
MT
Extension Ladder Standing Height - Maximum
11.6 ft
Scaffold Height - Maximum
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-18IAA
Zoro #
G611974407
UPC #
051751137194
Country of Origin
China

Dimensions

Extension Ladder Standing Height - Maximum
11.6 ft
Scaffold Height - Maximum
3 ft
Scaffold Ladder Standing Height - Maximum
3 ft
Stepladder Standing Height - Maximum
4.8 ft
Stepladder Height - Minimum
9 ft
Stepladder Height - Maximum
15 ft
Overall Height
15 ft
Extension Ladder Height - Minimum
9 ft
Scaffold Height - Minimum
1.1 ft
Reach Height - Maximum
18 ft
Extension Ladder Height - Maximum
15 ft
Leaning Ladder Height - Maximum
17 ft
Overall Depth
25.2 in

Details

Item
Combination Ladder
Ladder Configurations
90 Degrees Ladder, Extension Ladder, Scaffold Ladder, Staircase Ladder, Stepladder
Standards
ANSI
Series
MT
Locking Mechanism
J-Lock
Shoe Type
Slip-Resistant
ANSI Duty Rating
Type IAA
Number of Configurations
5
Ladder Material
Aluminum
Load Capacity - Maximum
375 lb
Step Type
Step
Weight
32 lb

Description

Multipurpose Ladder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.