One-Person Scaffolding Stage, 16 Ft. L
Mfr # 2016
Zoro # G1746044
product price: $553.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Overall Length
16 ft
Overall Width
12 in
Overall Height
4 in
Load Capacity
250 lb
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2016
Zoro #
G1746044
UPC #
051751014211
Country of Origin
Mexico
Dimensions
Overall Length
16 ft
Overall Width
12 in
Overall Height
4 in
Compatible Frame Width
12 in
Length Adjustability
Fixed Length
Overall Length - Maximum
16 ft
Details
Item
Scaffolding Stage
Load Capacity
250 lb
Material
Aluminum
Series
2000
Standards
ANSI A10.8-2001, OSHA Compliant
Color
Silver
Deck Material
Aluminum
Number of Occupants
1
Load Capacity - Maximum
250 lb
Frame Material
Aluminum
Tread Type
Antislip
Weight
48 lb
Description
Scaffolding Stage, Overall Length 16 ft, Overall Width 12 in, Overall Height 4 in, Material Aluminum, Load Capacity 250 lb, Series 2000, Standards ANSI A10.8-2001, OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.