One-Person Scaffolding Stage, 20 Ft. L
Mfr # 2020
Zoro # G0403286
product price: $721.00
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
Key Features
Overall Length
20 ft
Overall Width
12 in
Overall Height
5 in
Load Capacity
250 lb
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2020
Zoro #
G0403286
UPC #
051751014228
Country of Origin
Mexico
Dimensions
Overall Length
20 ft
Overall Width
12 in
Overall Height
5 in
Length Adjustability
Fixed Length
Compatible Frame Width
12 in
Overall Length - Maximum
20 ft
Details
Item
Scaffolding Stage
Load Capacity
250 lb
Material
Aluminum
Series
2000
Standards
ANSI A10.8-2001, OSHA Compliant
Color
Silver
Number of Occupants
1
Deck Material
Aluminum
Weight
65 lb
Frame Material
Aluminum
Tread Type
Antislip
Load Capacity - Maximum
250 lb
Description
Scaffolding Stage, Overall Length 20 ft, Overall Width 12 in, Overall Height 5 in, Material Aluminum, Load Capacity 250 lb, Series 2000, Standards ANSI A10.8-2001, OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.