One-Person Scaffolding Stage, 24 ft. Length
Mfr # 2024
Zoro # G3402515
product price: $938.00
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Overall Length
24 ft
Overall Width
12 in
Overall Height
5 in
Load Capacity
250 lb
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2024
Zoro #
G3402515
UPC #
051751014235
Country of Origin
Mexico
Dimensions
Overall Length
24 ft
Overall Width
12 in
Overall Height
5 in
Compatible Frame Width
12 in
Overall Length - Maximum
24 ft
Length Adjustability
Fixed Length
Details
Item
Scaffolding Stage
Load Capacity
250 lb
Material
Aluminum
Series
2000
Standards
ANSI A10.8-2001, OSHA Compliant
Color
Silver
Frame Material
Aluminum
Load Capacity - Maximum
250 lb
Weight
78 lb
Tread Type
Antislip
Number of Occupants
1
Deck Material
Aluminum
Description
This 24 ft. long Werner 2024 One-Person Scaffolding Stage is an excellent way to get your work done without having to constantly move around the job site. The aluminum platform has a load capacity of 250 lb.. It measures 12 in. in width and 5 in. in height, with an overall length of 24 ft.. The one-person scaffolding stage has a material construction made from high quality aluminum. You will love using this Werner 2024 One-Person Scaffolding Stage on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.