Zoro Homepage

Pail Shelf, Plastic

  • Mfr # 76-2

  • Zoro # G0429423


product price: $24.19
/ea

Key Features

Overall Height
11.5 in
Overall Width
5.5 in
Includes
Hardware and Instructions
Overall Length
19.5 in
For Use With
6000 and 6200 Series Fiberglass Stepladders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76-2
Zoro #
G0429423
UPC #
051751022445
Country of Origin
United States

Dimensions

Overall Height
11.5 in
Overall Width
5.5 in
Overall Length
19.5 in

Details

Includes
Hardware and Instructions
Item
Utility Tray
For Use With
6000 and 6200 Series Fiberglass Stepladders
Material
Plastic
Color
Yellow
Compatible Ladder Type
Stepladders
Compatible with Series
6000, 6200
Features
Automatically Closes with Stepladder, Spill-Proof Rugged Construction
Product Type
Pail Shelf

Description

Accessory, Pail Shelf, Molded, Plastic, For Use With 6000 & 6200 Series Fiberglass Stepladders, Includes Hardware and Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.