Shop WERNER
See all product information
Create Account
PAINT CUP
- Mfr # AC27-P
- Zoro # G911974404
product price:Â
$
12.59
/ea
Sold in multiples of 6 for
$75.54
Key Features
Overall Height
5.9 in
Overall Width
4.5 in
Overall Length
8.6 in
Material
Plastic
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AC27-P
- Zoro #
- G911974404
- UPC #
- 051751094749
- Country of Origin
- China
Dimensions
- Overall Height
- 5.9 in
- Overall Width
- 4.5 in
- Overall Length
- 8.6 in
- Wire Rope Length
- 8.6 in
- Length
- 8.6 in
- Fits Chest Size
- Built-In Magnet to Secure a Paint Brush
Description
Ladder Accessory..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.