Zoro Homepage

Podium Stepladder, 8 ft, Fiberglass, 375 lb

  • Mfr # PD7308

  • Zoro # G9477623


product price: $493.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Ladder Material
Fiberglass
Overall Height
11 ft
Reach Height - Maximum
14 ft
Standing Height - Maximum
8 ft
Load Capacity - Maximum
375 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD7308
Zoro #
G9477623
UPC #
051751121636
Country of Origin
Mexico

Dimensions

Overall Height
11 ft
Reach Height - Maximum
14 ft
Standing Height - Maximum
8 ft
Base Width
34.8 in
Platform Depth
19 1/2 in
Platform Width
16 in
Step Depth
3 in
Platform Height
8 ft
Handrail Height
2.9 ft

Details

Item
Podium Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Base Spread
68 1/4 in
Weight
47 lb
Tread Type
Ribbed
Series
PD7300
Number of Steps
8
ANSI Duty Rating
Type IAA
Step Spacing
12 in
Standards
ANSI
Includes
EDGE Bracing, Extra Large Platform with Toe Guard, Waist High Plastic Guard Rail with Slots for Accessories
Color
Black, Yellow
Shoe Material
Rubber
Shoe Type
Slip-Resistant

Description

Podium Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 11 ft, Load Capacity 375 lb, Number of Steps 8, Base Spread 68.2 in, Bottom Width 34 1/2 in, Step Depth 3 in, Step Tread Ribbed, Series PD7300, Includes EDGE Bracing, Extra Large Platform with Toe Guard, Waist High Plastic Guard Rail with Slots for Accessories, Standards ANSI A14.5-2007, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.