Zoro Homepage

Positioning Lanyard, 22" Length, Snap Hook, Steel, 310 lb Weight Capacity

  • Mfr # C191204

  • Zoro # G1222350


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Length
22"
Weight Capacity
310 lb
Color
Silver
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C191204
Zoro #
G1222350
UPC #
051751103939
Country of Origin
Mexico

Dimensions

Length
22"
Adjustable Length
No

Details

Item
Positioning Lanyard
Weight Capacity
310 lb
Color
Silver
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Anchorage End Connection Material
Steel
Anchorage End Connection Type
Rebar Hook
Lanyard Material
Steel
ANSI Standards Met
ANSI Z359.3-2019
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502

Description

Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Material Steel, Weight Capacity 310 lb, Color Silver, Length 22 in, ANSI Standards Met ANSI Z359.3-2019, OSHA Standards Met OSHA 1910.140, OSHA 1926.502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.