
Positioning/Restraint Lanyard, 6 ft. Length, Snap Hook, Steel, 1 Leg(s), 310 lb Weight Capacity
Mfr # C111506
Zoro # G1223181
product price: $47.99
/eaKey Features
Length
6 ft.
Weight Capacity
310 lb
Color
Gold
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C111506
Zoro #
G1223181
UPC #
051751103861
Country of Origin
Mexico
Dimensions
Length
6 ft.
Adjustable Length
Yes
Details
Item
Positioning/Restraint Lanyard
Weight Capacity
310 lb
Color
Gold
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Anchorage End Connection Material
Steel
Anchorage End Connection Type
Snap Hook
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI Z359.3-2019
Lanyard Material
Polyester
Description
Positioning and Restraint Lanyard, Adjustable Length Yes, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Material Polyester, Weight Capacity 310 lb, Color Gold, Length 6 ft, ANSI Standards Met ANSI Z359.3-2019, OSHA Standards Met OSHA 1910.140, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.