R4300 Self-Retracting Lifelines, Quick-Connect, Aluminum, 2 Leg(s), 400 lb Weight Capacity

  • Mfr # R434006TB

  • Zoro # G715677280


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
400 lb
Color
Black, Blue
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R434006TB
Zoro #
G715677280
UPC #
051751147117
Country of Origin
Taiwan, Province of China

Dimensions

Lifeline Width
7 in
Lifeline Length
9 ft

Details

Item
Self-Retracting Lifelines
Weight Capacity
400 lb
Color
Black, Blue
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
2
Series
R4300
SRL Housing Material
Nylon
Anchorage End Connection Material
Steel
ANSI SRL Class (2021)
Class 1
ANSI SRL Type
SRL-P
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Lifeline Material
Polyethylene
ANSI Standards Met
ANSI Z359.14-2021
Minimum Weight Capacity
130 lb
Anchoring Location
Overhead Only
Sealed
No
RFID Equipped
No
Minimum User Weight
130 lb
Anchorage End Connection Type
Tie-Back

Description

Bantam Twinleg Tie-Back Web SRL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.