Shop WERNER
See all product information
Create Account
Ready Step Series Ladder, 5-1/2 ft H, Type IA Duty Rating, Fiberglass, 300 lb, 4-Step
- Mfr # RS1A06
- Zoro # G822782501
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Color
Orange/Yellow
ANSI Duty Rating
Type IA
Step Depth
3 in
Standing Height - Maximum
3 ft 9 in
Platform Depth
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS1A06
- Zoro #
- G822782501
- UPC #
- 051751152333
- Country of Origin
- Mexico
- Color
- Orange/Yellow
- ANSI Duty Rating
- Type IA
- Ladder Material
- Fiberglass
- Load Capacity - Maximum
- 300 lb
- Number of Steps
- 4
Dimensions
- Step Depth
- 3 in
- Standing Height - Maximum
- 3 ft 9 in
- Platform Depth
- 1-1/2 in
- Reach Height - Maximum
- 9 ft 4 in
- Platform Width
- 1 ft
- Base Width
- 3 in
Description
The 5-1/2 ft Werner Ready Step ladder combines strength and convenience with a 300 lb load capacity and a lightweight design that's 15% lighter than standard step ladders. Its XL platform offers 3X the standing room for added comfort and fast, one-handed setup. Folding to just 4 in, it's easy to store and transport. Slip-resistant feet and reinforced EDGE bracing enhance stability and durability, while the LOCKTOP holds essential tools and a phone within reach. Compatible with Lock-In accessories, like a paint cup or job caddy (sold separately), for expanded organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.