Replacement Feet
Mfr # 21-7
Zoro # G7318543
product price: $39.65
/eaKey Features
Includes
Instructions
Material
Aluminum
For Use With Mfr. Model Number
Fits Brand
Werner
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21-7
Zoro #
G7318543
UPC #
051751022537
Country of Origin
United States
Details
Includes
Instructions
Item
Replacement Feet
Material
Aluminum
For Use With Mfr. Model Number
Fits Brand
Werner
Color
Silver
Product Type
Shoe
Compatible with Manufacturer Model Number
E7408 (Mk 5 to Mk 8),E7410 (Mk 5 to Mk 8),E7412 (Mk 5 to Mk 8),E7414 (Mk 5 to Mk 8),E7416 (Mk 5 to Mk 8),PT370PT370-4C (Mk 4 and Higher),PT6000 (Mk 1 to Mk 6),PT6000-4C (Mk 1 to Mk 6),PT6300 (Mk 1 to Mk 4),PT6300-4C (Mk 1 to Mk 4),PT7200 (Mk 1 to Mk 3),PT7200-4C (Mk 1 to Mk 3),PT7400 (Mk 1 to Mk 5),PT7400-4C (Mk 1 to Mk 5),PT7406-2C (Mk 1 to Mk 4),SH378 (Mk 9),SPF13-1 (Mk 1),SPF14-1 (Mk 1),SPF16-1 (Mk 1),SPF18-1 (Mk 1),SPF20-1 (Mk 1),T310 (Mk 3 and Higher),T372 (Mk 3 and Higher),T373 (Mk 3 and Higher),T374 (Mk 3 and Higher),T375 (Mk 3 and Higher),T376 (Mk 3 and Higher),T378 (Mk 3 and Higher),T404 (Mk 12 to Mk 22),T405 (Mk 11to Mk 22),T406 (Mk 12 to Mk 22),T408 (Mk 12 to Mk 22),T410 (Mk 12 to Mk 22),T412 (Mk 12 to Mk 22),T414 (Mk 11 to Mk 21),T416 (Mk 11 to Mk 21),T6000 (Mk 1 to Mk 9),T6200 (Mk 1 to Mk 3),T6300 (Mk 1to Mk 7),T7200 (Mk 1 to Mk 5),T7400 (Mk 7 to Mk 12),TFAI00 (Mk 1 and Mk 2),TFS106 (Mk 1 to Mk 7),TPF13-1 (Mk 1),TPF14-1 (Mk 1),TPF16-1 (Mk 1),TPF18-1 (Mk 1),TPF20-1 (Mk 1)
Compatible Ladder Type
Stepladders
Compatible with Series
TW370-30 Series
Compatible Manufacturer Model Number
E7408 (Mk 5 to Mk 8),E7410 (Mk 5 to Mk 8),E7412 (Mk 5 to Mk 8),E7414 (Mk 5 to Mk 8),E7416 (Mk 5 to Mk 8),PT370PT370-4C (Mk 4 and Higher),PT6000 (Mk 1 to Mk 6),PT6000-4C (Mk 1 to Mk 6),PT6300 (Mk 1 to Mk 4),PT6300-4C (Mk 1 to Mk 4),PT7200 (Mk 1 to Mk 3),PT7200-4C (Mk 1 to Mk 3),PT7400 (Mk 1 to Mk 5),PT7400-4C (Mk 1 to Mk 5),PT7406-2C (Mk 1 to Mk 4),SH378 (Mk 9),SPF13-1 (Mk 1),SPF14-1 (Mk 1),SPF16-1 (Mk 1),SPF18-1 (Mk 1),SPF20-1 (Mk 1),T310 (Mk 3 and Higher),T372 (Mk 3 and Higher),T373 (Mk 3 and Higher),T374 (Mk 3 and Higher),T375 (Mk 3 and Higher),T376 (Mk 3 and Higher),T378 (Mk 3 and Higher),T404 (Mk 12 to Mk 22),T405 (Mk 11to Mk 22),T406 (Mk 12 to Mk 22),T408 (Mk 12 to Mk 22),T410 (Mk 12 to Mk 22),T412 (Mk 12 to Mk 22),T414 (Mk 11 to Mk 21),T416 (Mk 11 to Mk 21),T6000 (Mk 1 to Mk 9),T6200 (Mk 1 to Mk 3),T6300 (Mk 1to Mk 7),T7200 (Mk 1 to Mk 5),T7400 (Mk 7 to Mk 12),TFAI00 (Mk 1 and Mk 2),TFS106 (Mk 1 to Mk 7),TPF13-1 (Mk 1),TPF14-1 (Mk 1),TPF16-1 (Mk 1),TPF18-1 (Mk 1),TPF20-1 (Mk 1)
Compatible Manufacturer Part Number
E7408 (Mk 5 to Mk 8),E7410 (Mk 5 to Mk 8),E7412 (Mk 5 to Mk 8),E7414 (Mk 5 to Mk 8),E7416 (Mk 5 to Mk 8),PT370PT370-4C (Mk 4 and Higher),PT6000 (Mk 1 to Mk 6),PT6000-4C (Mk 1 to Mk 6),PT6300 (Mk 1 to Mk 4),PT6300-4C (Mk 1 to Mk 4),PT7200 (Mk 1 to Mk 3),PT7200-4C (Mk 1 to Mk 3),PT7400 (Mk 1 to Mk 5),PT7400-4C (Mk 1 to Mk 5),PT7406-2C (Mk 1 to Mk 4),SH378 (Mk 9),SPF13-1 (Mk 1),SPF14-1 (Mk 1),SPF16-1 (Mk 1),SPF18-1 (Mk 1),SPF20-1 (Mk 1),T310 (Mk 3 and Higher),T372 (Mk 3 and Higher),T373 (Mk 3 and Higher),T374 (Mk 3 and Higher),T375 (Mk 3 and Higher),T376 (Mk 3 and Higher),T378 (Mk 3 and Higher),T404 (Mk 12 to Mk 22),T405 (Mk 11to Mk 22),T406 (Mk 12 to Mk 22),T408 (Mk 12 to Mk 22),T410 (Mk 12 to Mk 22),T412 (Mk 12 to Mk 22),T414 (Mk 11 to Mk 21),T416 (Mk 11 to Mk 21),T6000 (Mk 1 to Mk 9),T6200 (Mk 1 to Mk 3),T6300 (Mk 1to Mk 7),T7200 (Mk 1 to Mk 5),T7400 (Mk 7 to Mk 12),TFAI00 (Mk 1 and Mk 2),TFS106 (Mk 1 to Mk 7),TPF13-1 (Mk 1),TPF14-1 (Mk 1),TPF16-1 (Mk 1),TPF18-1 (Mk 1),TPF20-1 (Mk 1)
Compatible with Manufacturer Model No.
E7408 (Mk 5 to Mk 8),E7410 (Mk 5 to Mk 8),E7412 (Mk 5 to Mk 8),E7414 (Mk 5 to Mk 8),E7416 (Mk 5 to Mk 8),PT370PT370-4C (Mk 4 and Higher),PT6000 (Mk 1 to Mk 6),PT6000-4C (Mk 1 to Mk 6),PT6300 (Mk 1 to Mk 4),PT6300-4C (Mk 1 to Mk 4),PT7200 (Mk 1 to Mk 3),PT7200-4C (Mk 1 to Mk 3),PT7400 (Mk 1 to Mk 5),PT7400-4C (Mk 1 to Mk 5),PT7406-2C (Mk 1 to Mk 4),SH378 (Mk 9),SPF13-1 (Mk 1),SPF14-1 (Mk 1),SPF16-1 (Mk 1),SPF18-1 (Mk 1),SPF20-1 (Mk 1),T310 (Mk 3 and Higher),T372 (Mk 3 and Higher),T373 (Mk 3 and Higher),T374 (Mk 3 and Higher),T375 (Mk 3 and Higher),T376 (Mk 3 and Higher),T378 (Mk 3 and Higher),T404 (Mk 12 to Mk 22),T405 (Mk 11to Mk 22),T406 (Mk 12 to Mk 22),T408 (Mk 12 to Mk 22),T410 (Mk 12 to Mk 22),T412 (Mk 12 to Mk 22),T414 (Mk 11 to Mk 21),T416 (Mk 11 to Mk 21),T6000 (Mk 1 to Mk 9),T6200 (Mk 1 to Mk 3),T6300 (Mk 1to Mk 7),T7200 (Mk 1 to Mk 5),T7400 (Mk 7 to Mk 12),TFAI00 (Mk 1 and Mk 2),TFS106 (Mk 1 to Mk 7),TPF13-1 (Mk 1),TPF14-1 (Mk 1),TPF16-1 (Mk 1),TPF18-1 (Mk 1),TPF20-1 (Mk 1)
Compatible with Mfr. Model No.
E7408 (Mk 5 to Mk 8),E7410 (Mk 5 to Mk 8),E7412 (Mk 5 to Mk 8),E7414 (Mk 5 to Mk 8),E7416 (Mk 5 to Mk 8),PT370PT370-4C (Mk 4 and Higher),PT6000 (Mk 1 to Mk 6),PT6000-4C (Mk 1 to Mk 6),PT6300 (Mk 1 to Mk 4),PT6300-4C (Mk 1 to Mk 4),PT7200 (Mk 1 to Mk 3),PT7200-4C (Mk 1 to Mk 3),PT7400 (Mk 1 to Mk 5),PT7400-4C (Mk 1 to Mk 5),PT7406-2C (Mk 1 to Mk 4),SH378 (Mk 9),SPF13-1 (Mk 1),SPF14-1 (Mk 1),SPF16-1 (Mk 1),SPF18-1 (Mk 1),SPF20-1 (Mk 1),T310 (Mk 3 and Higher),T372 (Mk 3 and Higher),T373 (Mk 3 and Higher),T374 (Mk 3 and Higher),T375 (Mk 3 and Higher),T376 (Mk 3 and Higher),T378 (Mk 3 and Higher),T404 (Mk 12 to Mk 22),T405 (Mk 11to Mk 22),T406 (Mk 12 to Mk 22),T408 (Mk 12 to Mk 22),T410 (Mk 12 to Mk 22),T412 (Mk 12 to Mk 22),T414 (Mk 11 to Mk 21),T416 (Mk 11 to Mk 21),T6000 (Mk 1 to Mk 9),T6200 (Mk 1 to Mk 3),T6300 (Mk 1to Mk 7),T7200 (Mk 1 to Mk 5),T7400 (Mk 7 to Mk 12),TFAI00 (Mk 1 and Mk 2),TFS106 (Mk 1 to Mk 7),TPF13-1 (Mk 1),TPF14-1 (Mk 1),TPF16-1 (Mk 1),TPF18-1 (Mk 1),TPF20-1 (Mk 1)
For Use with Mfr Model Number
E7408 (Mk 5 to Mk 8),E7410 (Mk 5 to Mk 8),E7412 (Mk 5 to Mk 8),E7414 (Mk 5 to Mk 8),E7416 (Mk 5 to Mk 8),PT370PT370-4C (Mk 4 and Higher),PT6000 (Mk 1 to Mk 6),PT6000-4C (Mk 1 to Mk 6),PT6300 (Mk 1 to Mk 4),PT6300-4C (Mk 1 to Mk 4),PT7200 (Mk 1 to Mk 3),PT7200-4C (Mk 1 to Mk 3),PT7400 (Mk 1 to Mk 5),PT7400-4C (Mk 1 to Mk 5),PT7406-2C (Mk 1 to Mk 4),SH378 (Mk 9),SPF13-1 (Mk 1),SPF14-1 (Mk 1),SPF16-1 (Mk 1),SPF18-1 (Mk 1),SPF20-1 (Mk 1),T310 (Mk 3 and Higher),T372 (Mk 3 and Higher),T373 (Mk 3 and Higher),T374 (Mk 3 and Higher),T375 (Mk 3 and Higher),T376 (Mk 3 and Higher),T378 (Mk 3 and Higher),T404 (Mk 12 to Mk 22),T405 (Mk 11to Mk 22),T406 (Mk 12 to Mk 22),T408 (Mk 12 to Mk 22),T410 (Mk 12 to Mk 22),T412 (Mk 12 to Mk 22),T414 (Mk 11 to Mk 21),T416 (Mk 11 to Mk 21),T6000 (Mk 1 to Mk 9),T6200 (Mk 1 to Mk 3),T6300 (Mk 1to Mk 7),T7200 (Mk 1 to Mk 5),T7400 (Mk 7 to Mk 12),TFAI00 (Mk 1 and Mk 2),TFS106 (Mk 1 to Mk 7),TPF13-1 (Mk 1),TPF14-1 (Mk 1),TPF16-1 (Mk 1),TPF18-1 (Mk 1),TPF20-1 (Mk 1)
Compatible Pump Manufacturer Part Number
E7408 (Mk 5 to Mk 8),E7410 (Mk 5 to Mk 8),E7412 (Mk 5 to Mk 8),E7414 (Mk 5 to Mk 8),E7416 (Mk 5 to Mk 8),PT370PT370-4C (Mk 4 and Higher),PT6000 (Mk 1 to Mk 6),PT6000-4C (Mk 1 to Mk 6),PT6300 (Mk 1 to Mk 4),PT6300-4C (Mk 1 to Mk 4),PT7200 (Mk 1 to Mk 3),PT7200-4C (Mk 1 to Mk 3),PT7400 (Mk 1 to Mk 5),PT7400-4C (Mk 1 to Mk 5),PT7406-2C (Mk 1 to Mk 4),SH378 (Mk 9),SPF13-1 (Mk 1),SPF14-1 (Mk 1),SPF16-1 (Mk 1),SPF18-1 (Mk 1),SPF20-1 (Mk 1),T310 (Mk 3 and Higher),T372 (Mk 3 and Higher),T373 (Mk 3 and Higher),T374 (Mk 3 and Higher),T375 (Mk 3 and Higher),T376 (Mk 3 and Higher),T378 (Mk 3 and Higher),T404 (Mk 12 to Mk 22),T405 (Mk 11to Mk 22),T406 (Mk 12 to Mk 22),T408 (Mk 12 to Mk 22),T410 (Mk 12 to Mk 22),T412 (Mk 12 to Mk 22),T414 (Mk 11 to Mk 21),T416 (Mk 11 to Mk 21),T6000 (Mk 1 to Mk 9),T6200 (Mk 1 to Mk 3),T6300 (Mk 1to Mk 7),T7200 (Mk 1 to Mk 5),T7400 (Mk 7 to Mk 12),TFAI00 (Mk 1 and Mk 2),TFS106 (Mk 1 to Mk 7),TPF13-1 (Mk 1),TPF14-1 (Mk 1),TPF16-1 (Mk 1),TPF18-1 (Mk 1),TPF20-1 (Mk 1)
Compatible Mfr. Model Number
E7408 (Mk 5 to Mk 8),E7410 (Mk 5 to Mk 8),E7412 (Mk 5 to Mk 8),E7414 (Mk 5 to Mk 8),E7416 (Mk 5 to Mk 8),PT370PT370-4C (Mk 4 and Higher),PT6000 (Mk 1 to Mk 6),PT6000-4C (Mk 1 to Mk 6),PT6300 (Mk 1 to Mk 4),PT6300-4C (Mk 1 to Mk 4),PT7200 (Mk 1 to Mk 3),PT7200-4C (Mk 1 to Mk 3),PT7400 (Mk 1 to Mk 5),PT7400-4C (Mk 1 to Mk 5),PT7406-2C (Mk 1 to Mk 4),SH378 (Mk 9),SPF13-1 (Mk 1),SPF14-1 (Mk 1),SPF16-1 (Mk 1),SPF18-1 (Mk 1),SPF20-1 (Mk 1),T310 (Mk 3 and Higher),T372 (Mk 3 and Higher),T373 (Mk 3 and Higher),T374 (Mk 3 and Higher),T375 (Mk 3 and Higher),T376 (Mk 3 and Higher),T378 (Mk 3 and Higher),T404 (Mk 12 to Mk 22),T405 (Mk 11to Mk 22),T406 (Mk 12 to Mk 22),T408 (Mk 12 to Mk 22),T410 (Mk 12 to Mk 22),T412 (Mk 12 to Mk 22),T414 (Mk 11 to Mk 21),T416 (Mk 11 to Mk 21),T6000 (Mk 1 to Mk 9),T6200 (Mk 1 to Mk 3),T6300 (Mk 1to Mk 7),T7200 (Mk 1 to Mk 5),T7400 (Mk 7 to Mk 12),TFAI00 (Mk 1 and Mk 2),TFS106 (Mk 1 to Mk 7),TPF13-1 (Mk 1),TPF14-1 (Mk 1),TPF16-1 (Mk 1),TPF18-1 (Mk 1),TPF20-1 (Mk 1)
Description
Replacement Feet, For Use With Grainger Item Number 9NV38,8CKH1,9GA67,41D246,6YG79,3AZX6,6YG80,6YG81,3AZX7,3AZX8,4XP48,41D242,4XP49,4XP50,4XP51,4XP52,4XP53,4XP54,4XP55,3AZY4,3AZY1,3AZY2,3AZY3,41D287,41D288,41D289,41D290,41D291,41D302,41D301,3AZY7,3AZY8,3AZY9,41D248,4XP36,4XP37,4XP38,3AZY6,4XP39,4XP40,4XP41,4XP05,4XP06,4XP07,4XP08,4XP09, Fits Brand Werner, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.