Zoro Homepage

Rescue Ladder, 425 lb, 216 in L

  • Mfr # T340018

  • Zoro # G100419907


product price: $950.99
/ea
Free Shipping & Returns

Key Features

Includes
Nylon Carrying Bag
For Use With
Rescuing a Worker in the Event of a Fall with Minimum Work Force Training
Weight Capacity
425 lb
Overall Length
216 in
Tensile Strength
5,000 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T340018
Zoro #
G100419907
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
216 in
Maximum Working Length
18 ft

Details

Item
Rescue Ladder
Includes
Nylon Carrying Bag
For Use With
Rescuing a Worker in the Event of a Fall with Minimum Work Force Training
Weight Capacity
425 lb
Tensile Strength
5,000 lbf
Standards
OSHA 1926.503, OSHA 29 CFR 1910.30
Series
T
Color
Black, Blue
Line Material
Nylon
Workers per System
1
Carabiner Material
Steel
Anchorage End Connection
Carabiner
Rescue System Component
Belay Rescue Ladder
Harness End Connection
Carabiner
Rescue Method
Assisted
Rescue Mode
Lower
Storage Type
Bag
Anchor Style Included
Carabiner
Kit Features
The Ladder Kit Allows a Capable Fall Subject to Climb to Safety while the Rescuer Pulls Rope Slack Through the Included Rope Grab Eliminating the Chance of a High Impact Secondary Fall

Description

Rescue Ladder, Color Black, Blue, Weight Capacity 425 lb, Standards OSHA 1926.503, OSHA 29 CFR 1910.30, Workers per System 1, Maximum Working Length 18 ft, Rescue System Component Belay Rescue Ladder, Rescue Mode Lower, Line Material Nylon, Rescue Equipment Type Ladder Kit, Includes Nylon Carrying Bag, Harness End Connection Carabiner, Anchorage End Connection Carabiner, Anchor Style Included Carabiner, Carabiner Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.