
Rope Termination Plate, 425 lb, 10 in L
Mfr # A310000
Zoro # G802161876
product price: $64.99
/eaKey Features
Weight Capacity
425 lb
Standards
ANSI, OSHA
For Use With
General
Length
10 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A310000
Zoro #
G802161876
UPC #
051751127058
Country of Origin
United States
Dimensions
Length
10 in
Details
Item
Rope Termination Plate
Weight Capacity
425 lb
Standards
ANSI, OSHA
For Use With
General
Color
Silver
Tensile Strength
5,000 lb
Hardware Material
Aluminum
Product Type
Rope Termination Plate
Description
Rope Termination Plate, Length 10 in, Color Silver, For Use With General, Standards ANSI, OSHA, Hardware Material Aluminum, Product Type Rope Termination Plate, Weight Capacity 425 lb, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.