Werner
Fiberglass Stepladder, 4 ft Ladder Ht, 3 Steps, 300 lb, 29 in Base Spread, 19 3/8 in Bottom W
Mfr # 6204
Zoro # G2122644
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 3
- ANSI Type IA
- Bottom Width 19 3/8 in
Replacement Parts
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 018-3161210 Weather Stripping - 3/16" x 1/2" x 10' (018-3161210)
- CUSHMAN Fuel Pump (602061)
- ZORO SELECT Platform Truck, Folding Handle, 29x19 (33H178)
- WESCO Drum Truck, 50BTW Series (240078)
- WERNER Fiberlgass Stepladder, 6 ft Ladder Ht, 5 Steps, 300 lb, 41 1/4 in Base Spread, 23 3/8 in Bottom W (6206)
- WERNER Fiberglas Stepladder, 3 ft Ladder Ht, 2 Steps, 300 lb, 23 1/8 in Base Spread, 18 1/4 in Bottom W (6203)
- WERNER Fiberglass Stepladder, 7 ft Ladder Ht, 6 Steps, 300 lb, 41 1/4 in Base Spread, 25 1/8 in Bottom W (6207)
- WERNER 10 ft Fiberglass Platform Stepladder, 300 lb Capacity (P6208)
- WERNER 12 ft Fiberglass Platform Stepladder, 300 lb Capacity (P6210)
- WERNER 4 ft Fiberglass Stepladder, 375 lb Capacity (7404)
- WERNER Fiberglass Stepladder, 10 ft Ht, 9 Steps, 300 lb, 65 7/8 in Base Spread, 30 3/8 in Bottom W (6210)
- Werner Stepladders