STEPLADDER ICON REPLACE LABEL
Mfr # LIS100
Zoro # G911974220
product price: $7.59
/eaSold in multiples of 2 for $15.18
Key Features
Compatible Load Capacity
200 lb, 225 lb, 250 lb, 300 lb, 375 lb
Number of Safety and Hazard Labels
1
Language
English, Spanish
Compatible with Manufacturer Model Number
6002,6004,6005,6006,6008,6202,6203,6204,6205,6206,6207,6208,6210,6212,7303,7304,7305,7306,7308,7310,7312,7403,7404,7405,7406,7407,P6202,P6204,P6206,P6208,P6210,P7404,P7406,P7408,P7410,P7412,PT6002-4C,PT6004-4C,PT6006-4C,PT6008-4C,PT7404-4C,PT7406-4C,PT7408-4C,PT7410-C,T6004,T6006,T6008,T6203,T6204,T6205,T6206,T6208,T6210,T6212,T7404,T7405,T7406,T7408,T7410,T7412,T7414,T7416,T7420
Compatible ANSI Duty Rating
Type I, Type IA, Type IAA, Type II, Type III
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LIS100
Zoro #
G911974220
UPC #
051751147582
Country of Origin
United States
Details
Item
Ladder Label Kit
Compatible Load Capacity
200 lb, 225 lb, 250 lb, 300 lb, 375 lb
Number of Safety and Hazard Labels
1
Language
English, Spanish
Compatible with Manufacturer Model Number
6002,6004,6005,6006,6008,6202,6203,6204,6205,6206,6207,6208,6210,6212,7303,7304,7305,7306,7308,7310,7312,7403,7404,7405,7406,7407,P6202,P6204,P6206,P6208,P6210,P7404,P7406,P7408,P7410,P7412,PT6002-4C,PT6004-4C,PT6006-4C,PT6008-4C,PT7404-4C,PT7406-4C,PT7408-4C,PT7410-C,T6004,T6006,T6008,T6203,T6204,T6205,T6206,T6208,T6210,T6212,T7404,T7405,T7406,T7408,T7410,T7412,T7414,T7416,T7420
Compatible ANSI Duty Rating
Type I, Type IA, Type IAA, Type II, Type III
Label Types Included
Instruction Labels, Safety and Hazard Labels
Number of Instruction Labels
1
Compatible Ladder Type
Stepladders
Compatible Ladder Material
Aluminum, Fiberglass
Compatible Manufacturer Model Number
6002,6004,6005,6006,6008,6202,6203,6204,6205,6206,6207,6208,6210,6212,7303,7304,7305,7306,7308,7310,7312,7403,7404,7405,7406,7407,P6202,P6204,P6206,P6208,P6210,P7404,P7406,P7408,P7410,P7412,PT6002-4C,PT6004-4C,PT6006-4C,PT6008-4C,PT7404-4C,PT7406-4C,PT7408-4C,PT7410-C,T6004,T6006,T6008,T6203,T6204,T6205,T6206,T6208,T6210,T6212,T7404,T7405,T7406,T7408,T7410,T7412,T7414,T7416,T7420
Compatible Manufacturer Part Number
6002,6004,6005,6006,6008,6202,6203,6204,6205,6206,6207,6208,6210,6212,7303,7304,7305,7306,7308,7310,7312,7403,7404,7405,7406,7407,P6202,P6204,P6206,P6208,P6210,P7404,P7406,P7408,P7410,P7412,PT6002-4C,PT6004-4C,PT6006-4C,PT6008-4C,PT7404-4C,PT7406-4C,PT7408-4C,PT7410-C,T6004,T6006,T6008,T6203,T6204,T6205,T6206,T6208,T6210,T6212,T7404,T7405,T7406,T7408,T7410,T7412,T7414,T7416,T7420
Compatible with Manufacturer Model No.
6002,6004,6005,6006,6008,6202,6203,6204,6205,6206,6207,6208,6210,6212,7303,7304,7305,7306,7308,7310,7312,7403,7404,7405,7406,7407,P6202,P6204,P6206,P6208,P6210,P7404,P7406,P7408,P7410,P7412,PT6002-4C,PT6004-4C,PT6006-4C,PT6008-4C,PT7404-4C,PT7406-4C,PT7408-4C,PT7410-C,T6004,T6006,T6008,T6203,T6204,T6205,T6206,T6208,T6210,T6212,T7404,T7405,T7406,T7408,T7410,T7412,T7414,T7416,T7420
Compatible with Mfr. Model No.
6002,6004,6005,6006,6008,6202,6203,6204,6205,6206,6207,6208,6210,6212,7303,7304,7305,7306,7308,7310,7312,7403,7404,7405,7406,7407,P6202,P6204,P6206,P6208,P6210,P7404,P7406,P7408,P7410,P7412,PT6002-4C,PT6004-4C,PT6006-4C,PT6008-4C,PT7404-4C,PT7406-4C,PT7408-4C,PT7410-C,T6004,T6006,T6008,T6203,T6204,T6205,T6206,T6208,T6210,T6212,T7404,T7405,T7406,T7408,T7410,T7412,T7414,T7416,T7420
For Use with Mfr Model Number
6002,6004,6005,6006,6008,6202,6203,6204,6205,6206,6207,6208,6210,6212,7303,7304,7305,7306,7308,7310,7312,7403,7404,7405,7406,7407,P6202,P6204,P6206,P6208,P6210,P7404,P7406,P7408,P7410,P7412,PT6002-4C,PT6004-4C,PT6006-4C,PT6008-4C,PT7404-4C,PT7406-4C,PT7408-4C,PT7410-C,T6004,T6006,T6008,T6203,T6204,T6205,T6206,T6208,T6210,T6212,T7404,T7405,T7406,T7408,T7410,T7412,T7414,T7416,T7420
For Use With Mfr. Model Number
Compatible Pump Manufacturer Part Number
6002,6004,6005,6006,6008,6202,6203,6204,6205,6206,6207,6208,6210,6212,7303,7304,7305,7306,7308,7310,7312,7403,7404,7405,7406,7407,P6202,P6204,P6206,P6208,P6210,P7404,P7406,P7408,P7410,P7412,PT6002-4C,PT6004-4C,PT6006-4C,PT6008-4C,PT7404-4C,PT7406-4C,PT7408-4C,PT7410-C,T6004,T6006,T6008,T6203,T6204,T6205,T6206,T6208,T6210,T6212,T7404,T7405,T7406,T7408,T7410,T7412,T7414,T7416,T7420
Compatible Mfr. Model Number
6002,6004,6005,6006,6008,6202,6203,6204,6205,6206,6207,6208,6210,6212,7303,7304,7305,7306,7308,7310,7312,7403,7404,7405,7406,7407,P6202,P6204,P6206,P6208,P6210,P7404,P7406,P7408,P7410,P7412,PT6002-4C,PT6004-4C,PT6006-4C,PT6008-4C,PT7404-4C,PT7406-4C,PT7408-4C,PT7410-C,T6004,T6006,T6008,T6203,T6204,T6205,T6206,T6208,T6210,T6212,T7404,T7405,T7406,T7408,T7410,T7412,T7414,T7416,T7420
Description
Ladder Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.