Zoro Homepage

SwitchPoint Climbing/Construction Harness, XL, 425 lb, Quick-Connect Chest/

  • Mfr # H063144

  • Zoro # G815677388


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Chest, Hips
Harness Application
General Use
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H063144
Zoro #
G815677388
UPC #
051751145618
Country of Origin
Mexico

Details

Item
Climbing/Construction Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Chest, Hips
Harness Application
General Use
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Series
SwitchPoint
Includes Padding
Yes
Features
Padding Location
Back, Leg, Shoulder
Harness Color
Blue/Gray
Harness D-Ring Material
Aluminum, Steel
RFID Equipped
No
Hardware Material
Aluminum
Torso Adjustment
Cam
OSHA Standards Met
OSHA 29 CFR 1910, OSHA 29 CFR 1926
ANSI Standards Met
ANSI Z359.11
Industry
General Industry
Safety Features
Seat Sling
Other Standards
ANSI z359.11-2021, OSHA 29 CFR 1910.140 & 1926.502

Description

Climbing/Construction Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.