Swivel Anchor, 425 lb Weigth Capacity, Steel Anchor, Swivel D-Ring

  • Mfr # A510003

  • Zoro # G402016583


product price: $119.95
/ea
Free Shipping & Returns

Key Features

Weight Capacity
425 lb
Tensile Strength
10,000 lb
Anchor Material
Steel
Attachment Point
Swivel D-Ring
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A510003
Zoro #
G402016583
UPC #
051751127065
Country of Origin
United States

Dimensions

Width
3 in
Overall Length
5 1/2 in
Maximum Hole Depth
5 in

Details

Item
Swivel Anchor
Weight Capacity
425 lb
Tensile Strength
10,000 lb
Anchor Material
Steel
Attachment Point
Swivel D-Ring
Includes Mounting Hardware
No
ANSI Standards Met
ANSI Z359.18-2017
Series
A5100
Anchor Installation
Reusable
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Number of Bolts Included
1

Description

Swivel Anchor, Maximum Hole Depth 5 in, Number of Bolts Included 1, Weight Capacity 425 lb, Anchor Material Steel, Anchor Installation Reusable, Tensile Strength 10,000 lb, Attachment Point Swivel D-Ring, Overall Length 5 1/2 in, Width 3 in, ANSI Standards Met ANSI Z359.18-2017, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Includes Mounting Hardware No, Series A5100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.