Three-Person Scaffolding Stage, 16 Ft. L
Mfr # 3216
Zoro # G2172530
product price: $1,232.00
/ea
Item requires special delivery charges. A $430.00 per item surcharge will be applied.
Key Features
Overall Length
16 ft
Overall Width
28 in
Overall Height
5 in
Load Capacity
750 lb
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3216
Zoro #
G2172530
UPC #
051751014822
Country of Origin
Mexico
Dimensions
Overall Length
16 ft
Overall Width
28 in
Overall Height
5 in
Length Adjustability
Fixed Length
Overall Length - Maximum
16 ft
Compatible Frame Width
28 in
Details
Item
Scaffolding Stage
Load Capacity
750 lb
Material
Aluminum
Series
3200
Standards
ANSI A10.8-2001, OSHA Compliant
Color
Silver
Tread Type
Antislip
Load Capacity - Maximum
750 lb
Weight
103 lb
Deck Material
Aluminum
Number of Occupants
3
Frame Material
Aluminum
Description
Scaffolding Stage, Overall Length 16 ft, Overall Width 28 in, Overall Height 5 in, Material Aluminum, Load Capacity 750 lb, Series 3200, Standards ANSI A10.8-2001, OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.