Two-Person Scaffolding Stage, 12 Ft. L
Mfr # 2512
Zoro # G7594867
product price: $680.00
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Overall Length
12 ft
Overall Width
20 in
Overall Height
4 in
Load Capacity
500 lb
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2512
Zoro #
G7594867
UPC #
051751014471
Country of Origin
Mexico
Dimensions
Overall Length
12 ft
Overall Width
20 in
Overall Height
4 in
Length Adjustability
Fixed Length
Overall Length - Maximum
12 ft
Compatible Frame Width
20 in
Details
Item
Scaffolding Stage
Load Capacity
500 lb
Material
Aluminum
Series
2500
Standards
ANSI A10.8-2001, OSHA Compliant
Color
Silver
Weight
48 lb
Tread Type
Antislip
Number of Occupants
2
Load Capacity - Maximum
500 lb
Frame Material
Aluminum
Deck Material
Aluminum
Description
Scaffolding Stage, Overall Length 12 ft, Overall Width 20 in, Overall Height 4 in, Material Aluminum, Load Capacity 500 lb, Series 2500, Standards ANSI A10.8-2001, OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.