Zoro Homepage

Two-Person Scaffolding Stage, 24 Ft. L

  • Mfr # 2724

  • Zoro # G9818462


product price: $1,786.00
/ea
Item requires special delivery charges. A $555.00 per item surcharge will be applied.

Key Features

Overall Length
24 ft
Overall Width
28 in
Overall Height
6 in
Load Capacity
500 lb
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2724
Zoro #
G9818462
UPC #
051751014686
Country of Origin
Mexico

Dimensions

Overall Length
24 ft
Overall Width
28 in
Overall Height
6 in
Overall Length - Maximum
24 ft
Compatible Frame Width
28 in
Length Adjustability
Fixed Length

Details

Item
Scaffolding Stage
Load Capacity
500 lb
Material
Aluminum
Series
2700
Standards
ANSI A10.8-2001, OSHA Compliant
Color
Silver
Deck Material
Aluminum
Frame Material
Aluminum
Number of Occupants
2
Tread Type
Antislip
Load Capacity - Maximum
500 lb
Weight
147 lb

Description

Scaffolding Stage, Overall Length 24 ft, Overall Width 28 in, Overall Height 6 in, Material Aluminum, Load Capacity 500 lb, Series 2700, Standards ANSI A10.8-2001, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.