This item is Discontinued.

Werner Werner WH2208 8 ft. Wooden Attic Ladder WH2208

Werner WH2208 8 ft. Wooden Attic Ladder (Discontinued)

  • Mfr # WH2208
  • Zoro # G504086316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WH2208
Zoro #
G504086316
UPC #
51751023015
Country of Origin
China

Description

Attic ladder 350 lbs duty rating 22-1/2" x 54" rough opening Easy open/close with unique offset spring bar designed to lock ladder in either the up or down position High quality fir plywood door has a full width 90° wrap-around hinge that minimizes heat loss Heavy duty plate hinges bear on each other to avoid wood crushing. insures rigid structure Steel rods inserted in bottom groove of wood steps increases step strength and tightens the step to side rail connection Select pine. grooved slip-resistant. flush steps and quality finished rails with eased edges Fully assembled ready to install 7' to 8' 5" floor to ceiling height range Length: 8Width: 16.8Height: 14.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.