Shop WERNER

2 Steps, Aluminum Step Stand, 300 lb. Load Capacity, Gray

  • Mfr # TW372-30

  • Zoro # G2930295


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

ANSI Type
IA
Base Depth
22 in
Bottom Width
33 in
Color
Gray
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TW372-30
Zoro #
G2930295
UPC #
051751030815
Country of Origin
Mexico

Dimensions

Base Depth
22 in
Bottom Width
33 in
Overall Height
24 in
Top Step Depth
8 in
Top Step Height
24 in
Closed Height
2.75 ft
Closed Depth
8 in
Platform Depth
8 in
Step Width
3 in
Ladder Height
2 ft
Step Depth
7 in
Overall Depth
7 in
Base Width
33 in
Reach Height - Maximum
8.5 ft
Standing Height - Maximum
1.9 ft

Details

Item
Work Stand and Sawhorse Ladder
ANSI Type
IA
Color
Gray
Load Capacity
300 lb
Material
Aluminum
Number of Steps
2
Step Stool Product Group
Work Stand and Sawhorse Ladder
Series
TW370-30
Net Weight
11.8 lb
Standards
ANSI A14.2-2007, OSHA Compliant
Base Spread
22 in
Assembly
Assembled
Includes Handrails
Handrails Not Included
Folding
Foldable
Shape
Rectangle
ANSI Duty Rating
Type IA
Tread Type
Antislip
Nesting
Not Nestable
Weight
13 lb
Product Type
Sawhorse Step Stool
Locking Mechanism
No Locking Mechanism
Feet Type
Slip-Resistant
Load Capacity - Maximum
300 lb
Feet Material
Rubber
Stacking
Not Stackable

Description

Step Stool Product Group Work Stand and Sawhorse Ladder, Number of Steps 2, Overall Height 2 ft, Material Aluminum, ANSI Type IA, Load Capacity 300 lb, Top Step Height 24 in, Top Step Depth 8 in, Bottom Width 33 in, Base Depth 22 in, Color Silver, Series TW370-30, Closed Depth 8 in, Closed Height 33 in, Standards ANSI A14.2-2007, OSHA Compliant, Net Weight 11.8 lb, Step Width 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.