This item is Discontinued.

Werth Sanitary Supply Formula 66 Bio-Based Enzyme, 1 gal, PK4 100211

Formula 66 Bio-Based Enzyme, 1 gal, PK4 (Discontinued)

  • Mfr # 100211
  • Zoro # G0552240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100211
Zoro #
G0552240
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Size
1 gal.
Degreaser Container Size
1 gal.
Container Size
1 gal

Details

Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Odor and Waste Digester
Cleaner Container Type
Jug
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Case Quantity
4
Green Environmental Attribute
Meets SCAQMD Requirements
Primary Chemical
Lauryl Glucoside
Contains
Alkyl Polyglucoside
Includes Chemical
None
Item
Odor and Waste Digester
Container Type
Jug
Degreaser Container Type
Jug
Green Certification or Other Recognition
USDA Certified Biobased Product
Color
Beige
Standards
USDA BioPreferred
For Use On
Grease Traps, Drains, Pipes
VOC Content
1 %
Product Label
Enzyme Digester
Flash Point
Greater Than 200 Degrees F
Minimum RTU Yield per Container
1 gal
Cleaner Type
Odor Digester
pH Value
Neutral
Garbage Disposal Safe
Yes
Maximum RTU Yield per Container
1 gal
NSF Rating
Not Rated
Maximum Set Time
1 yr
pH Level
8.5
Product Series
Formula 66(TM)
Rinse Required
No
Minimum Set Time
1 min
Septic System Safe
Not Rated
Biodegradable
Yes

Description

Odor and Waste Digester, Cleaner Type Odor Digester, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Septic System Safe Not Rated, Garbage Disposal Safe Yes, Fragrance Unscented, Product Label Enzyme Digester, Product Series Formula 66(TM), Ready to Use/Concentrated Ready to Use, Standards USDA BioPreferred, Biodegradable Yes, Color Beige, Flash Point Greater Than 200 Degrees F, Maximum RTU Yield per Container 1 gal, Maximum Set Time 1 yr, Minimum RTU Yield per Container 1 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.