Weruva 813778018944 2.8 oz Cat Slide & Serve Name Dat Tuna Food

  • Mfr # 813778018944

  • Zoro # G103797149


product price:  $48.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
813778018944
Zoro #
G103797149
UPC #
813778018944
Country of Origin
China

Description

You won't ever forget the name of this food once you see how much your cat loves it! With premium cuts of tuna, Name 'Dat Tuna will have your cat meowing for more.

Specifications
  • Capacity: 2.8 oz
  • Weight: 2.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.