Shop WESANCO
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Channel Strut, 1-5/8 in x 2-7/16 in Channel Size, Green
- Mfr # W100GR20
- Zoro # G1012844
product price:Â
$
176.99
/ea
Key Features
Strut Channel Size
1-5/8 in x 2-7/16 in
Color
Green
Length
20 ft
Overall Length
20 ft.
Gauge
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W100GR20
- Zoro #
- G1012844
- UPC #
- 840722135655
- Country of Origin
- United States
- Item
- Single Channel Strut
- Color
- Green
- Gauge
- 12
Description
Green Strut Channel, 12 Gauge, 1-5/8" X 2-7/16"20'