050602 3.5 in. W x 10 in. H x 10 in. D Pneumatic Wheels - P

  • Mfr # 50602
  • Zoro # G203976321
product price: 
$
136.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50602
Zoro #
G203976321
UPC #
-
Country of Origin
China

Description

  • Additional Info: Hub Type: Zinc/Steel.
  • Tread Width: 3.5".
  • Hub Length: 2.25".
  • Bore Id: 0.625".
  • Bearing Type: Ball.
  • Material of Construction: Rubber.
  • made in: Taiwan
  • Front Wheel Size: 10.
  • Front Wheel Type: Pneumatic.
  • Manual.
  • Cubic Ft: 0.2.
  • Dimensions: 3.5"W x 10"H x 10"D.
  • N/A: 90 Days.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews