Shop WESCO

053706 2 in. W x 6 in. H x 6 in. D Aluminum Center Moldon Rubber Wheels

  • Mfr # 53706
  • Zoro # G803976332

product price: 
$
78.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
53706
Zoro #
G803976332
UPC #
-
Country of Origin
China

Description

  • Additional Info: Hub Type: Solid Aluminum.
  • Tread Width: 2".
  • Hub Length: 2.1875".
  • Bore Id: 0.625".
  • Bearing Type: Roller.
  • Material of Construction: Rubber.
  • made in: Taiwan
  • Front Wheel Size: 6.
  • Front Wheel Type: Moldon Rubber.
  • Manual.
  • Cubic Ft: 0.04.
  • Dimensions: 2"W x 6"H x 6"D.
  • Warranty: 90 Days.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.