052868 2 in. W x 8 in. H x 8 in. D Aluminum Center Moldon Rubber Wheels

  • Mfr # 52868
  • Zoro # G403976299
product price: 
$
85.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
52868
Zoro #
G403976299
UPC #
-
Country of Origin
China

Description

  • Additional Info: Hub Type: Solid Aluminum.
  • Tread Width: 2".
  • Hub Length: 2.25".
  • Bore Id: 0.75".
  • Bearing Type: Ball.
  • Material of Construction: Rubber.
  • made in: Taiwan
  • Front Wheel Size: 8.
  • Front Wheel Type: Moldon Rubber.
  • Manual.
  • Cubic Ft: 0.07.
  • Dimensions: 2"W x 8"H x 8"D.
  • Warranty: 90 Days.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews