Shop All Stackers
Wesco
1000 lb. Power Lift Fork Stacker
Mfr # 934261030PD
Zoro # G011636646
product price: $11,466.99
/ea
Free Shipping & Returns
$11,466.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 261030-PD 1000 lb. power lift fork stacker! This stacker can lift loads up to 1000 lb. as high as 76'' and is raised and lowered by a convenient and intuitive controller with the press of a button. Its steel construction provides added durability and support during transport.Each fork is 3'' wide 25'' in length and the two forks can be separated anywhere from 6'' - 25'' apart making it perfect for most sized pallets. With 2 5'' front wheels 2 4'' swivel casters and the power drive feature this unit is simple to transport around your facility. With power drive a single user can easily move the unit forwards and backwards with fingertip controls built into the steering handle. The handle can move 180 degrees to allow for more finesse when moving through close quarters. For safety a red emergency stop button will immediately halt the stacker when pressed and instantly reverses it so the user does not become pinned. This unit is battery operated so it can be powered without the use of a cord and without the fumes that come with gas-powered equipment making it great for indoor use. The battery and charger are both included with the stacker. For enhanced safety and easy transportation of goods try this Wesco Industrial Products fork stacker!Overall Dimensions:Width: 25 1/2''Depth: 44 1/2''Height: 92''Capacity: 1000 lb.Fork Dimensions:Length: 25''Width: 3''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL MFG Polypropylene Safety Rope (ESR500)
- INDUSCO Hook, 5/8", Clevis, Grab Ht (47400081)
- MAGLINER Caster Brake Kit, Fits 5in Swivel Casters (51010)
- WOODS POWR-GRIP 8 in. Horizontal Handle Metal Suction Cup Lifter (N4950)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- VESTIL Manual Stacker Adj. Legs/Forks 2.2K (VHPS-2200-AA)
- EKKO Semi-Electric Straddle Stacker, 3300 lb. (EA15B)
- VESTIL Powered Lift Stacker, Load Cap. 1500 lb., Overall Width: 54-1/8" (SLNM15-63-AA)
- PAKE HANDLING TOOLS Manual Stacker, 880 lb. Cap, 59" Lift Height, Adjustable Fork (PAKMS01)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 118 IN (SL-118-AA)
- GLOBAL INDUSTRIAL 880 Lb. Cap. Manual Lift Stacker, 59 Lift (988935)
- Wesco Lifting Trucks