Shop All Stackers
Wesco
1000 lb. Power Lift Platform Stacker
Mfr # 934261024PD
Zoro # G011790737
Free Shipping & Returns
$11,774.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 261024-PD 1000 lb. power lift platform stacker! This stacker can lift loads up to 1000 lb. as high as 80'' and is raised and lowered by a convenient and intuitive controller with the press of a button. Its steel construction provides added durability and support during transport.The heavy gauge platform is 24'' x 24'' and since it is solid it is perfect for larger and smaller items. With 2 5'' front wheels 2 4'' swivel casters and the power drive feature this unit is simple to transport around your facility. With power drive a single user can easily move the unit forwards and backwards with fingertip controls built into the steering handle. The handle can move 180 degrees to allow for more finesse when moving through close quarters. For safety a red emergency stop button will immediately halt the stacker when pressed and instantly reverses it so the user does not become pinned. This unit is battery operated so it can be powered without the use of a cord and without the fumes that come with gas-powered equipment making it great for indoor use. The battery and charger are both included with the stacker. For enhanced safety and easy transportation of goods try this Wesco Industrial Products platform stacker!Overall Dimensions:Width: 25 1/2''Depth: 36''Height: 92''Capacity: 1000 lb.Platform Dimensions:Length: 24''Width: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 36" x 54" Hydraulic Lift Table, Load Cap. 2000 lb. (HT-20-3036A)
- HOMECARE PRODUCTS Bungie Cord Yellow, Black (HO2601778)
- US CARGO CONTROL 5/16" x 20' Transport Chain Grade 70 (TC5162070)
- DAYTON BAG AND BURLAP Sisal Plain Twine (690103)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 78" - CAP: 2200 LBS (PSE22MSL-78)
- VESTIL Hand Pump/Powered Stacker, Load Cap. 2000 lb., Overall Height: 98" (SE/HP-98)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 1000 lb. (2MPT8)
- EKKO Semi-Electric Straddle Stacker, 3300 lb. (EA15B)
- PAKE HANDLING TOOLS Manual Stacker, 880 lb. Cap, 59" Lift Height, Adjustable Fork (PAKMS01)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 138"-CAP: 2200 LBS (SPN22-138)
- Wesco Lifting Trucks