Shop All Stackers
Wesco
1000 lb. Power Lift Straddle Fork Stacker
Mfr # 934261031PD
Zoro # G011636660
product price: $11,209.99
/ea
Free Shipping & Returns
$11,209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 261031-PD 1000 lb. power lift straddle fork stacker! This stacker can lift loads up to 1000 lb. as high as 56'' and is raised and lowered by a convenient and intuitive controller with the press of a button. Its steel construction provides added durability and support during transport.Each fork is 3'' wide 30'' in length and the two forks can be separated anywhere from 6'' - 25'' apart. The wide base legs allow the stacker to straddle pallets meaning the forks can pick loads right off of the ground and lower them back down all the way to the ground. With 2 5'' front wheels 2 4'' swivel casters and the power drive feature this unit is simple to transport around your facility. With power drive a single user can easily move the unit forwards and backwards with fingertip controls built into the steering handle. The handle can move 180 degrees to allow for more finesse when moving through close quarters. For safety a red emergency stop button will immediately halt the stacker when pressed and instantly reverses it so the user does not become pinned. This unit is battery operated so it can be powered without the use of a cord and without the fumes that come with gas-powered equipment making it great for indoor use. The battery and charger are both included with the stacker. For enhanced safety and easy transportation of goods try this Wesco Industrial Products fork stacker!Overall Dimensions:Width: 25 1/2''Depth: 44 1/2''Height: 72''Capacity: 1000 lb.Base Leg Span:Inside Width: 25 1/2''Outside Width: 32''Fork Dimensions:Length: 30''Width: 3''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 20 ft L, 4 in W, Tuff-Edge Polyester, Silver (EE1804TFX20)
- KFI Bobcat UTV Winch Mount (100850)
- HAMILTON Ace Tuf Wheel 10X2.75 Offset Hub (W-10-OAT-5/8)
- MORSE Morse® Mobile Drum Lift and Tilt 400A-96-125 12V 96" High for 55 Gal Drum - Pull Chain Rotation (400A-96-125)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- EKKO Semi-Electric Straddle Stacker, 3300 lb. (EA15B)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 114" - CAP: 2200 LBS (PSE22LSL-114)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 138"-CAP: 2200 LBS (SPN22-138)
- BALLYMORE Stacker, 3.15" to 54" H Range, 1100lb Load (BALLYPAL SLS-54)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 1000 lb. (2MPT9)
- NOBLELIFT MANUAL STRADDLE LEG STACKER - MAX. LIFT HEIGHT: 98" - CAP: 2200 LBS (SFH22-98)
- Wesco Stackers