Shop All Stackers
Wesco
1000 lb. Standard Series Straddle Fork Stacker
Mfr # 934260042
Zoro # G011636608
product price: $4,191.99
/ea
Free Shipping & Returns
$4,191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Reduce the strain put on your employees by heavy loads and make stacking products effortless with this Wesco Industrial Products 260042 Standard Series 1000 lb. fork stacker! This stacker can lift loads up to 1000 lb. as high as 64'' and is raised and lowered by a convenient and hands-free foot pedal. Its steel construction provides added durability and support during transport.Each fork is 30'' long and can be lowered all the way to the ground. Because of the wide base this stacker can straddle skids so they can be lifted off the ground and lowered all the way down to the ground. To ensure optimal safety floor locks a safety screen and foot guards protect the operator from any potential accidents while using the stacker. With 2 5'' front wheels and 2 4'' swivel casters this unit is simple to transport around your facility. For enhanced safety and easy transportation of goods try this Wesco Industrial Products fork stacker!Overall Dimensions:Width: 32 1/2''Depth: 48''Height: 83''Capacity: 1000 lb.Base Leg Span:Inside Width: 15''Outside Width: 21''Fork Dimensions:Length: 30''Width: 3''Thickness: 1''Adjustable Fork Span: Up to 25''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Plate Caster Kit, Polylfin, 5 in., 1000 lb. (WBCK-3036 SAND)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 16 ft L, 3 in W, Nylon, Yellow (EEF4-903-16)
- ZORO SELECT Caster Wheel, Cast Iron, 5 in., 1300 lb. (26Y439)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps (KDSR107162-D3)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 118 IN (SL-118-AA)
- BALLYMORE Stacker, 3.15" to 54" H Range, 1100lb Load (BALLYPAL SLS-54)
- EKKO Full Electric Walkie Straddle Stacker, 2 (EB12E)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 138" - CAP: 2200 LBS (PSE22LSL-138)
- VESTIL Hand Pump/Powered Stacker, Load Cap. 2000 lb., Overall Height: 98" (SE/HP-98)
- NOBLELIFT MANUAL STRADDLE LEG STACKER - MAX. LIFT HEIGHT: 63" - CAP: 2200 LBS (SFH22-63)
- Wesco Stackers